This item is Discontinued.

Vestil Portable Hand Crank Steel Yard Ramp YR-25-7330

Portable Hand Crank Steel Yard Ramp (Discontinued)

  • Mfr # YR-25-7330
  • Zoro # G5215756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YR-25-7330
Zoro #
G5215756
UPC #
691215048484
Country of Origin
United States

Dimensions

Overall Length
360
Overall Width
90.375
Usable Width
90.375

Details

Item
Portable Hand Crank Steel Yard Ramp
Load Capacity
25000
Material
Steel

Description

Portable Hand Crank Steel Yard Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.