This item is Discontinued.

Vestil Portable Scissor Lift Table, 1000 lb. Cap, 24"W, 48"L PST-2448-1-46-115-1

Portable Scissor Lift Table, 1000 lb. Cap, 24"W, 48"L (Discontinued)

  • Mfr # PST-2448-1-46-115-1
  • Zoro # G1749732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST-2448-1-46-115-1
Zoro #
G1749732
UPC #
691215222587
Country of Origin
United States

Dimensions

Platform Length
48.375 in
Overall Width
33
Overall Length
79.0625
Platform Width
24.375 in
Overall Height
46
Size
79.0625 x 33 x 46
Height
46
Length
79.0625
Width
33
Depth
79.0625
Max. Work Height
46 in

Details

Load Capacity
1000
Item
Portable Ac Scissor Lift Table,1K,24x48
HP
1.5
Voltage
115 V
Phase
Single Phase
Application
Portable scissor lift tables are designed to transport and elevate your heaviest loads.
Features
Heavy-duty design transports and elevates the heaviest loads. Features two swivel and two rigid glass filled nylon casters. Easily maneuvered for precise positioning. Key-operated on and off control for better security
Weight
875
Color
Blue
Material
Steel
Finish
Painted
Power Source
Electric - Corded
Max. Speed Elevated
15 sec/ft

Description

Portable Ac Scissor Lift Table,1K,24x48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.