This item is Discontinued.

Vestil Portable Scissor Lift Table, 1000 lb. Cap, 24"W, 64"L PST-2464-1-58-115-1

Portable Scissor Lift Table, 1000 lb. Cap, 24"W, 64"L (Discontinued)

  • Mfr # PST-2464-1-58-115-1
  • Zoro # G1749778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST-2464-1-58-115-1
Zoro #
G1749778
UPC #
691215222617
Country of Origin
United States

Dimensions

Platform Length
64.375 in
Overall Width
33
Overall Height
58
Overall Length
95.0625
Platform Width
24.375 in
Width
33
Size
95.0625 x 33 x 58
Depth
95.0625
Height
58
Length
95.0625
Max. Work Height
58 in

Details

Load Capacity
1000
Item
Portable Ac Scissor Lift Table,1K,24x64
Phase
Single Phase
Voltage
115 V
HP
1.5
Color
Blue
Features
Heavy-duty design transports and elevates the heaviest loads. Casters for smooth transference. Promotes ergonomic posture. Precise height positioning
Material
Steel
Finish
Painted
Weight
1044
Application
Portable scissor lift tables are designed to transport and elevate your heaviest loads.
Power Source
Electric - Corded
Max. Speed Elevated
23 sec/ft

Description

Portable Ac Scissor Lift Table,1K,24x64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.