This item is Discontinued.

Vestil Portable Scissor Lift Table, 2000 lb. Cap, 24"W, 64"L PST-2464-2-58-115-1

Portable Scissor Lift Table, 2000 lb. Cap, 24"W, 64"L (Discontinued)

  • Mfr # PST-2464-2-58-115-1
  • Zoro # G1749750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST-2464-2-58-115-1
Zoro #
G1749750
UPC #
691215222624
Country of Origin
United States

Dimensions

Platform Length
64.375 in
Overall Height
58
Overall Length
91
Overall Width
32.5
Platform Width
24.375 in
Length
91
Height
58
Size
91 x 32.5 x 58
Depth
91
Width
32.5
Max. Work Height
58 in

Details

Load Capacity
2000
Item
Portable Ac Scissor Lift Table,2K,24x64
Phase
Single Phase
HP
1.5
Voltage
115 V
Application
Portable scissor lift tables are designed to transport and elevate your heaviest loads.
Finish
Painted
Color
Blue
Weight
1530
Features
Heavy-duty design transports and elevates the heaviest loads. Casters for smooth transference. Promotes ergonomic posture. Precise height positioning
Material
Steel
Max. Speed Elevated
34 sec/ft
Power Source
Electric - Corded

Description

Portable Ac Scissor Lift Table,2K,24x64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.