This item is Discontinued.

Vestil Portable Scissor Lift Table, 3000 lb. Cap, 24"W, 48"L PST-2448-3-46-115-1

Portable Scissor Lift Table, 3000 lb. Cap, 24"W, 48"L (Discontinued)

  • Mfr # PST-2448-3-46-115-1
  • Zoro # G1749680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST-2448-3-46-115-1
Zoro #
G1749680
UPC #
691215222600
Country of Origin
United States

Dimensions

Platform Length
48.375 in
Overall Length
75.5
Platform Width
24.375 in
Overall Width
32.5
Overall Height
56
Size
75.5 x 32.5 x 56
Height
56
Depth
75.5
Length
75.5
Width
32.5
Max. Work Height
46 in

Details

Load Capacity
3000
Item
Portable Ac Scissor Lift Table,3K,24x48
HP
1.5
Phase
Single Phase
Voltage
115 V
Application
Portable scissor lift tables are designed to transport and elevate your heaviest loads.
Finish
Painted
Weight
1289
Material
Steel
Features
Heavy-duty design transports and elevates the heaviest loads. Casters for smooth transference. Promotes ergonomic posture. Precise height positioning
Color
Blue
Max. Speed Elevated
34 sec/ft
Power Source
Electric - Corded

Description

Portable Ac Scissor Lift Table,3K,24x48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.