Zoro Homepage

Portable Tool Box, Aluminum, 61" W x 26" D x 37" H, Added Fold Down Front

  • Mfr # APTS-3660-FD

  • Zoro # G7466089


product price: $1,251.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3660-FD
Zoro #
G7466089
UPC #
691215110471
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
37 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front
Locking System
Padlock Hasp
Tool Storage Type Included
Jobsite Box
Item
Alum Portable Tool Box Fold Down,36x60
Body Finish
Gloss

Description

Alum Portable Tool Box Fold Down,36x60, Body Finish Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.