Zoro Homepage

Pour In Place Bollard, 62" x 6.5

  • Mfr # BOLPP-62-6.5

  • Zoro # G1740188


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
56
Height
72
Width
12.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLPP-62-6.5
Zoro #
G1740188
UPC #
691215221139
Country of Origin
United States

Dimensions

Height
72
Width
12.625
Length
12.625
Overall Height
72
Wall Thickness
0.1 in
Overall Width
12.625
Depth
12.625
Overall Length
12.625
Outside Diameter
6 5/8 in
Manufacturer Warranty Length
90 day
Installed Height
62 1/2 in

Details

Item
Pour In Place Bollard,62" x 6.5
Material
Steel
Color
Yellow
Weight
56
Finish
Powder Coat
Locking System
No Locking System
Mounting Style
Pour-in-Place
Shape
Round
Number of Mounting Holes
4
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete
Cap Adjustability
No Cap
Compatible Mounting Surface Material
Concrete
Reflectivity
Non-Reflective
Includes Mounting Hardware
Included
Product Type
Permanent
Striping
Yes

Description

Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 72 in, Installed Height 62 1/2 in, Weight 56 lb, Outside Diameter 6 5/8 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter Not Applicable, Locking System No Locking System, Product Type Permanent, Cap Adjustability No Cap, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.