Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder Coat Blue Keg Transport Dolly 200 lb Capacity

  • Mfr # KT-D-16-200-BL

  • Zoro # G7828853


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
200 lb
Assembled
No
Platform Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-D-16-200-BL
Zoro #
G7828853
UPC #
691215328036
Country of Origin
United States

Dimensions

Platform Length
26"
Overall Length
26
Overall Height
5
Height
5 in
Overall Width
26-3/8 in.
Depth
26
Length
26
Width
26.375

Details

Material
Steel
Color
Blue
Load Capacity
200 lb
Assembled
No
Features
Smooth surface to minimize abrasion. Sunken bottom to diminish jostling. Compact model for simple storing when not in use. Lightweight for easy maneuvering
For Use With
The steel construction has a large capacity to accommodate a variety of models.
Number of Casters
3
Includes
The circular design includes three casters to traverse a diverse set of surfaces as well as maneuver into exacting positions.
Caster Material
Poly on Poly
Application
Moving heavy kegs is no longer strenuous work. A low profile design places the dolly low to the ground for simple loading and unloading.
Weight
21
Dolly Type
Keg Transport Dolly

Description

With Vestil’s keg dolly, moving heavy kegs is no longer strenuous work. A low profile design places the dolly low to the ground for simple loading and unloading. The steel construction has a large capacity to accommodate a variety of models. The circular design includes three casters to traverse a diverse set of surfaces as well as maneuver into exacting positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.