Zoro Homepage

POWERED DRIVE STAIR CLIMBER 350 lb CAPACITY

  • Mfr # PDSC-350-62

  • Zoro # G901795170


product price: $5,569.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
61
Overall Length
22
Overall Width
21 in.
Material
Aluminum
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSC-350-62
Zoro #
G901795170
UPC #
691215339735
Country of Origin
China

Dimensions

Overall Height
61
Overall Length
22
Overall Width
21 in.
Wheel Diameter
10 in.
Rear Wheel Width
10 in.
Width (In.)
21
Wheel Width
3 in.
Noseplate Width
16 in
Length
22
Platform Length
22"

Details

Material
Aluminum
Color
Blue
Load Capacity
350 lb
Wheel Type
Rigid
Assembled
Yes
Wheel Material
Solid Poly on Steel
Features
2 Speed raise and lowering. Large capacity for transporting heavy loads. High rate climbing ability. Built in battery charge indicator
For Use With
When objects are required to be moved up or down flights of stairs the powered stair climber is the perfect asset
Number of Wheels
2
Includes
(1) Powered Stair Climber
Type
Powered Stair Climber
Application
When objects are required to be moved up or down flights of stairs, the powered stair climber is the perfect asset.
Weight
67

Description

When objects are required to be moved up or down flights of stairs, the powered stair climber is the perfect asset. With the large ergonomic handle and tall upright aluminum alloy structure, a single user can transport goods with ease. A wide platform base gives the user the opportunity to transfer a variety of items whether they are heavy, light, large or small. When transferring goods down a set if stairs, the brake is automatically applied to ensure safety and consistent speed of movement. The powered design increases user safety and minimizes the labor associated with moving awkward items. When not in use, the cart folds into a very compact design that is perfect for transporting in vehicles or storing away in closets. Large polyurethane wheel make traversing over a variety of surfaces as simple as can be.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.