Shop VESTIL
Additional $870.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Powered Lift Stacker, 2,000 lb, 150 in
- Mfr # S-150-AA
- Zoro # G5581086
product price:Â
$
12,757.99
/ea
Key Features
Overall Height
171-13/16"
Overall Width
49-5/16"
Material
Steel
Color
Black / Yellow
Load Capacity
2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-150-AA
- Zoro #
- G5581086
- UPC #
- 691215079228
- Country of Origin
- China
- Material
- Steel
- Color
- Black / Yellow
- Load Capacity
- 2000 lb
- Item
- Adjustable Powered Lift Stacker,150"
- Assembled
- Yes
- Includes
- (1) Steel Adjustable Powered Lift Stacker
- Voltage
- 24V
Dimensions
- Overall Height
- 171-13/16"
- Overall Width
- 49-5/16"
- Platform Length
- 68.875"
Description
Adjustable Powered Lift Stacker,150 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.