Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pramac Hand Pallet Truck, 27x48, Nylon

  • Mfr # PMC-PM5-2748-N

  • Zoro # G4982026


product price: $944.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26.75"
Material
Steel
Color
Blue / Black
Load Capacity
5500 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-PM5-2748-N
Zoro #
G4982026
UPC #
691215127356
Country of Origin
China

Dimensions

Overall Width
26.75"
Platform Length
62.1875"
Fork Width
6-1/4 in
Fork Length
45-1/4in
Raised Height
8"
Lowered Height
3-3/8"

Details

Material
Steel
Color
Blue / Black
Load Capacity
5500 lb
Item
Hand Pallet Truck
Assembled
Yes
Wheel Material
Nylon
Features
Supplemental Rollers; Robotically Welded Frames
Includes
(1) Steel Pramac Mini Hand Pallet Truck with Nylon Wheel
Roller Material
Nylon

Description

Pramac Hand Pallet Truck,27x48,Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.