This item is Discontinued.

Vestil Pramac I-Ton Pallet Truck, Galv Pump PMC-PPM-2045-G

Pramac I-Ton Pallet Truck, Galv Pump (Discontinued)

  • Mfr # PMC-PPM-2045-G
  • Zoro # G5424520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-PPM-2045-G
Zoro #
G5424520
UPC #
691215113823
Country of Origin
Italy

Dimensions

Fork Length
45in
Fork Width
6-1/2 in

Details

Color
#
Load Capacity
2200 lb
Item
Pallet Truck
Construction
Recycled Polymer
Features
I-ton Made With Non Metallic Materials; High Strength; Low Environmental Impact; No Permanent Deformation

Description

Pramac I-Ton Pallet Truck,Galv Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.