Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro- Mover - Steel Pallet Dolly

  • Mfr # PRM-4248-8

  • Zoro # G0986791


product price: $431.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42"
Material
Steel
Color
Blue
Load Capacity
4000 lb
Platform Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM-4248-8
Zoro #
G0986791
UPC #
691215091626
Country of Origin
United States

Dimensions

Overall Width
42"
Platform Length
48"
Caster Wheel Width
2"
Platform Width
42"
Caster Wheel Dia.
8"
Platform Height
11"

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Pro- Mover - Steel Pallet Dolly
Assembled
No
For Use With
Wooden Pallets
Platform Style
Open Frame
Caster Material
Glass Filled Nylon
Number of Caster Wheels
4
Load Capacity (Lb.)
2000 lb.
Caster Wheel Type
Swivel
Platform Material
Steel
Product Type
Pro- Mover - Steel Pallet Dolly

Description

Pro- Mover - Steel Pallet Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.