Zoro Homepage

Pro- Mover - Steel Pallet Dolly

  • Mfr # PRM-4848

  • Zoro # G0986006


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48"
Material
Steel
Color
Blue
Load Capacity
2000 lb
Platform Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM-4848
Zoro #
G0986006
UPC #
691215031509
Country of Origin
United States

Dimensions

Overall Width
48"
Platform Length
48"
Caster Wheel Width
2"
Platform Height
8-7/8"
Platform Width
48"
Caster Wheel Dia.
6"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Pro- Mover - Steel Pallet Dolly
Assembled
No
Platform Style
Open Frame
Caster Wheel Type
Swivel
Platform Material
Steel
Load Capacity (Lb.)
2000 lb.
Number of Caster Wheels
4
Caster Material
Mold On Rubber
For Use With
Wooden Pallets
Product Type
Pro- Mover - Steel Pallet Dolly

Description

Pro- Mover - Steel Pallet Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.