Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Chain Hoist, 3K, 15 ft.

  • Mfr # PHCH-3-15

  • Zoro # G4982218


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lbs
Hoist Lift
Hand Chain Hoist
Hoist Mount
Hook
Housing Length
11.5 in
Housing Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCH-3-15
Zoro #
G4982218
UPC #
691215111348
Country of Origin
China

Dimensions

Housing Length
11.5 in
Housing Width
6.5 in
Housing Depth
6 in

Details

Load Capacity
3000 lbs
Hoist Lift
Hand Chain Hoist
Hoist Mount
Hook
Item
Professional Chain Hoist,3K,15 ft.
Brake
Yes
Standards
ANSI: B30.16-2003
Application
The professional hand hoist is ideal for manufacturing and industrial settings.
Finish
Painted

Description

Professional Chain Hoist,3K,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.