Zoro Homepage

Propel Dolly - Cast Aluminum

  • Mfr # VPRDO-2

  • Zoro # G0983075


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.25
Overall Length
8.5
Overall Width
4.75
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPRDO-2
Zoro #
G0983075
UPC #
691215046183
Country of Origin
China

Dimensions

Overall Height
4.25
Overall Length
8.5
Overall Width
4.75

Details

Material
Aluminum
Color
Silver
Load Capacity
3000 lb
Item
Propel Dolly - Cast Aluminum
Caster Material
Phenolic
Includes
Cast Aluminum Dolly
Caster Type
(2) Rollers
Features
Easy to use dolly provides efficient moving time
Assembled
Yes

Description

Propel Dolly - Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.