Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Lift Pallet Truck, 5500 lb., 20 x 48

  • Mfr # PM5-2048-QL

  • Zoro # G5424800


product price: $571.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
20"
Material
Steel
Color
Blue
Load Capacity
5500 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2048-QL
Zoro #
G5424800
UPC #
691215077880
Country of Origin
China

Dimensions

Overall Width
20"
Platform Length
59"
Fork Width
7 in
Fork Length
48in
Raised Height
7-3/4"
Lowered Height
2-7/8"

Details

Material
Steel
Color
Blue
Load Capacity
5500 lb
Item
Quick Lift Pallet Truck
Assembled
No
Includes
(1) Quick Lift Pallet Truck
Features
Spring Loaded Handle; Nose Wheels; Reinforced Triple Formed Steel Forks; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Handle Material
Steel

Description

Quick Lift Pallet Truck,5500 lb.,20 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.