Ratchet Drum Transporter/Controller 880
Mfr # DCR-880-M
Zoro # G1744869
product price: $1,202.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Height
45.5
Overall Length
49.9375
Overall Width
68.9375
Material
Welded Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCR-880-M
Zoro #
G1744869
UPC #
691215012829
Country of Origin
United States
Dimensions
Overall Height
45.5
Overall Length
49.9375
Overall Width
68.9375
Height
46 in
Width (In.)
68.9375
Details
Material
Welded Steel
Color
Yellow
Load Capacity
880 lb
Item
Ratchet Drum Transporter/Controller 880
Assembled
Yes
Weight
235
Includes
Hand ratchet lift mechanism. Straddle legs rotate for access to drums on pallets. The push handle folds down for easy access to the ratchet.
For Use With
Accepts:Â Steel, Plastic and Fiber Drums with top lip
Features
Unique portable design transports drums with a top lip. Steel jaw securely grips the top lip of the drum. Straddle legs rotate for access to drums on pallets. Push handle folds down for easy access to ratchet
Color/Finish
Yellow
Description
Drum Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.