Zoro Homepage

Red Aluminum Corner Mover Dolly 800 lb Capacity Per Set 4 Pack

  • Mfr # CMD-A-200-4PK

  • Zoro # G7761705


product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Red
Load Capacity
800 lb
Assembled
Yes
Platform Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD-A-200-4PK
Zoro #
G7761705
UPC #
691215330411
Country of Origin
China

Dimensions

Platform Length
9.25"
Caster Dia.
1.5"
Overall Height
3.5
Overall Width
9-1/4 in.
Height
4 in
Overall Length
9.25
Length
9.25
Depth
9.25
Width
9.25

Details

Material
Aluminum
Color
Red
Load Capacity
800 lb
Assembled
Yes
For Use With
The three sided unit allows rectangular and square item to be easily maneuvered.
Features
Compact for simple storage. Lightweight design. Perfect fit in corners. Strong capacity
Caster Material
Rubber
Includes
A smooth powder coated finish allows for simple handling and provides long lasting surface stability.
Number of Casters
3
Application
A corner mover allows the user to move and get into spots that would otherwise be impossible.
Weight
15
Dolly Type
Corner Mover Dollies

Description

A corner mover allows the user to move and get into spots that would otherwise be impossible. The three sided unit allows rectangular and square item to be easily maneuvered. A smooth powder coated finish allows for simple handling and provides long lasting surface stability. The attached casters let the user turn in the direction that best suits the current setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.