
Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height
Mfr # APPL-1200-66
Zoro # G5045805
product price:Â $389.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Overall Height
66"
Overall Width
24 in.
Load Capacity
1200 lb
Wheel Type
Rigid
Wheel Diameter
8 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APPL-1200-66
Zoro #
G5045805
UPC #
691215002547
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
66"
Overall Width
24 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
Rear Wheel Width
8 in.
Details
Load Capacity
1200 lb
Item
Appliance Carts
Wheel Type
Rigid
For Use With
Ideal for Moving Large, Bulky, Heavy Appliances
Type
Appliance Carts
Wheel Material
Thermo Plastic Rubber
Description
Appliance Cart Ratchet,1200 lb.,66.75 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.