Zoro Homepage

RED DRUM COVER UNIVERSAL FIT

  • Mfr # DC-P-55-UF-RD

  • Zoro # G801793610


product price: $36.15
/ea

Key Features

Outside Dia.
24.625 in
Color
Red
Length
24.625
Material
Low Density Polyethylene (LDPE)
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-55-UF-RD
Zoro #
G801793610
UPC #
691215133784
Country of Origin
United States

Dimensions

Outside Dia.
24.625 in
Length
24.625
Height
6
Width
25.5625
Depth
24.625
Size
24.625 x 25.5625 x 6
Overall Length
24.625
Overall Width
25.5625
Overall Height
6

Details

Color
Red
Material
Low Density Polyethylene (LDPE)
Application
Protect your drums from bung seepage and unprotected outdoor storage situations.
Weight
2
Features
Perfect for 55 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting

Description

Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.