Zoro Homepage

Red Work Platform Harness with 6" Lanyard Size X-Large 350lb Capacity

  • Mfr # WP-LH-XL

  • Zoro # G1753339


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Single Access Rolling Platform
Overall Length
17.5
Length
17.5
Overall Height
2.5
Width
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-LH-XL
Zoro #
G1753339
UPC #
691215047920
Country of Origin
United States

Dimensions

Overall Length
17.5
Length
17.5
Overall Height
2.5
Width
13.5
Overall Width
13.5

Details

Item
X-Large Work Platform Harness w/Lanyard
Work Platform Item
Single Access Rolling Platform
Material
Nylon
Color
Red

Description

Single Access Rolling Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.