Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFLECTIVE ENAMEL WHEEL CHOCK SIGN

  • Mfr # SF-1012

  • Zoro # G101795451


product price: $26.29
/ea
Sold in multiples of 3 for $78.87

Key Features

Width
11-3/4 in.
Height
9.75
Material
Aluminum
Depth
1/16 in.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-1012
Zoro #
G101795451
UPC #
691215035941
Country of Origin
United States

Dimensions

Width
11-3/4 in.
Height
9.75
Depth
1/16 in.
Length
1/16 in.
Channel Width
11-3/4 in.
Dimensions
0.0625 x 11.75 x 9.75
Overall Width
11.75
Overall Length
0.0625

Details

Item
Reflective Enamel Wheel Chock Sign
Material
Aluminum
Color
White
For Use With
AC-13, AC-18, CWS-13, EALUM-7, EALUM-7-H, EALUM-7-HNDG, EALUM-7-HS, EALUM-YEL, EX-11, EX-13, EX-4, FAB-10, FAB-10-ERGO, FAB-11, FAB-11-ERGO, FAB-8, GWC-10, LWC-14, LWC-14M, LWC-14M-ERGO, LWC-15, MS-15, ORWC-8-ERGO, ORWC-8-HDL, PLWC-Y, PWC-DS-YL, PWC-DS-OR, PWC-DS-BK, PWC-G, PWC-Y, PWC-OR, PWC-BK, RMC-4, RWC-10-HDL, RWC-11, RWC-25, RWC-2-PR, RWC-3, RWC-5, RWC-8, RWC-8-ERGO, RWC-8-HDL, RWC-8/OH-15-HD, RWC-8-SBS, RWC-9-U, SSC-17, SWC-22, URWC-15, URWC-2, URWC-25, URWC-25-SS, URWC-35, URWC-45, URWC-8, URWC-8-HDL
Wheel Chock Accessory Item
Reflective Enamel Wheel Chock Sign
Application
Reflective Alumin.um enamel Wheel Chock sign warns trucks and dock workers to chock their wheels as required by law
Weight
1

Description

Optional Reflective Aluminum Enamel Wheel Chock Sign warns trucks and dock workers to chock their wheels as required by law. They are weather resistant with bright red lettering that provides high visibility. The sign has four (4) mounting holes. The reflective sign is available for docks open at dawn and dusk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.