Zoro Homepage

REMOVABLE PLATFORM HAND PUMP 42 OPTION

  • Mfr # VHPS-DK

  • Zoro # G301798184


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
27.25
Overall Length
45
Load Capacity
2000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-DK
Zoro #
G301798184
UPC #
691215319928
Country of Origin
United States

Dimensions

Overall Width
27.25
Overall Length
45
Platform Length
45"
Size
45 x 27.25 x 2.1875
Overall Height
2.1875
Length
45
Width
27.25
Depth
45
Height
2.1875

Details

Color
Black
Load Capacity
2000 lb
Material
Steel
Includes
(1) Steel Removable Platform
Features
Steel construction provides lasting use. Removable design is easy to use. Platform allows unit to be quickly transformed. Platform allows unit to have a universal design
Weight
40
Application
Removable platform hand pump 42 inch option.
For Use With
VHPS-2000-AA, VHPS-2000-AA-118, VHPS-2000-AA-17, VHPS-2000-AA-35, VHPS-2000-FF, VHPS-2000-FF-118, VHPS-3000-AA-17, VHPS-NM-1000-AA, VHPS-NM-1000-FF
Assembled
Yes

Description

Removable platform hand pump 42 inch option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.