Zoro Homepage

Revolving Drum Cart, Double, 1000 lb.

  • Mfr # RDC-100-10

  • Zoro # G5436886


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26-3/4 in.
Overall Length
66-3/4 in.
Overall Width
18-7/8 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-100-10
Zoro #
G5436886
UPC #
691215116039
Country of Origin
United States

Dimensions

Overall Height
26-3/4 in.
Overall Length
66-3/4 in.
Overall Width
18-7/8 in.
Height
27 in
Width
18.875
Length
67 in
Platform Length
66.75"
Wheel Diameter
3 in. / 5 in.
Depth
66-3/4 in.

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb.
Item
Revolving Drum Cart,Double,1000 lb.
For Use With
Accepts 55-gallon steel drum
Includes
Includes a built-in drip pan, equipped with rollers for mixing, and polyolefin casters
Color/Finish
Blue
Assembled
No
Drum Capacity
55-gallon steel drum
For Drum Material
Steel
Operation Type
Manual
Features
Transport drums in a horizontal position; Bottom pan to catch spills; Smooth surface to prevent damage; Leverage to vertical position when in proper point
Frame Material
Steel
Application
Designed to rotate a drum from the vertical position to the horizontal position so their contents may be emptied

Description

Revolving Drum Cart,Double,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.