Rigid Tube Post 43.125 In Bolt-On Style-Yellow

  • Mfr # GR-F3R-BO-TP42-YL

  • Zoro # G100471431


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-BO-TP42-YL
Zoro #
G100471431
UPC #
691215327954
Country of Origin
China

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
42
Width
9.875
Overall Length
9-7/8 in.
Overall Height
42 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Length (Ft.)
0.8229 ft.
Mounting Plate Dimensions
9-7/8" x 9-3/4"

Details

Item
42" 3 Rib Rigid Post Bolt On YL
Material
Steel
Finish
Powder Coat
Weight
59
For Use With
Structural Guard Rails
Color
Yellow
Includes
(1) Rigid Tube Post Bolt-On Style
Guard Rail Accessory Item
Tube Post Bolt On Style
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
3 Ribbed design for added strength. Yellow baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.