Zoro Homepage

Roll Lifter Transporter, 16"

  • Mfr # HYD-ROLL-16

  • Zoro # G1748323


product price: $1,922.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Overall Length
26.875
Overall Height
47.5
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-ROLL-16
Zoro #
G1748323
UPC #
691215117067
Country of Origin
China

Dimensions

Overall Length
26.875
Overall Height
47.5
Overall Width
47.25
Height
47.5
Width
47.25
Length
26.875

Details

Item
Roll Lifter Transporter,16"
Material
Steel
Color
Yellow
Finish
Powder Coat
Product Type
Roll Lifter Transporter,16"

Description

Roll Lifter Transporter,16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.