Zoro Homepage

Roller Conveyor, 60", 5 K

  • Mfr # CONV-52-5-2-3L-Z

  • Zoro # G5440401


product price: $927.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
52
Color
Silver
Overall Length
60
Application
Put these conveyors on the floor next to your work stations or use them in your dock area.
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONV-52-5-2-3L-Z
Zoro #
G5440401
UPC #
691215085410
Country of Origin
China

Dimensions

Overall Width
52
Overall Length
60
Length
60
Width
52

Details

Item
Roller Conveyor,60",5 K
Color
Silver
Application
Put these conveyors on the floor next to your work stations or use them in your dock area.
Features
Ideal for the floor next to your work station or use in dock area. Minimize the reliance of fork truck lifting and carrying. Zinc plated steel frame resists corrosion & includes spring loaded rollers. Couplers are included to join units together
Material
Steel

Description

Item Roller Conveyor,60 In.,5 K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.