Zoro Homepage

Rolling Knee Dolly, 350 lb.

  • Mfr # KNEE-D

  • Zoro # G5044481


product price: $49.89
/ea

Key Features

Material
Plastic
Color
Red
Load Capacity
350 lb
Assembled
Yes
Platform Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNEE-D
Zoro #
G5044481
UPC #
691215061292
Country of Origin
China

Dimensions

Platform Length
10"
Caster Wheel Dia.
2"
Platform Height
3-3/4"
Platform Width
20-1/4"

Details

Material
Plastic
Color
Red
Load Capacity
350 lb
Item
Rolling Knee Dolly,350 lb.
Assembled
Yes
Platform Material
Plastic
Number of Caster Wheels
6
Caster Wheel Type
Swivel
Features
Constructed of red molded plastic with foam cushioned knee cups.
Includes
Handy tool tray keeps tools in easy reach. Six swivel casters allows unit to roll smoothly.
For Use With
Automotive, Furniture Warehouses
Platform Style
Padded
Load Capacity (Lb.)
350 lb.
Caster Material
Hard Poly

Description

Rolling Knee Dolly,350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.