RollX Glass Filled Nylon Swivel With Brake Caster 4 In. Diameter x 2 In. Width 1250 lb Black

  • Mfr # CST-HLD2-4X2GFN-SWB

  • Zoro # G812449605


product price:  $61.39
/ea

Key Features

Features
Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Black
Overall Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CST-HLD2-4X2GFN-SWB
Zoro #
G812449605
UPC #
691215088114
Country of Origin
Canada

Dimensions

Overall Height
6-1/2 in
Wheel Width
5 in
Wheel Dia.
4 in
Mounting Plate Size
4 in x 2 in
Mounting Plate Length
6.5 in

Details

Features
Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Black
Caster Brake Included
Yes
Includes
(1) RollX Glass Filled Nylon Swivel With Brake Caster
Load Capacity
1250 lb

Description

Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 x 4 1/2''. Black tread color. 85 +/-5 Shore D. wheel core material is glass filled nylon.


  • • Non-marking for good floor preservation
  • • Absorbs impact
  • • Ball bearing
  • • Harder durometer allows for easier rolling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.