Zoro Homepage

Rotary Air/Hydraulic Scissor Lift Table

  • Mfr # AHLT-2448-3-43

  • Zoro # G5216587


product price: $5,613.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Table Item
Rotary Air/Hydraulic Scissor Lift Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
DC
Lift Control
Hand Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHLT-2448-3-43
Zoro #
G5216587
UPC #
691215083065
Country of Origin
United States

Dimensions

Lifting Height Max.
43 in
Lifting Height Min.
7 in
Platform Length
48"
Overall Width
24"
Overall Height
43"
Overall Length
51 in.
Platform Width
24-3/8 in.
Platform Depth
48-3/8 in.
Max. Work Height
43 in.

Details

Lift Table Item
Rotary Air/Hydraulic Scissor Lift Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
DC
Lift Control
Hand Control
Lift Table Platform Style
Solid
Load Capacity
3000 lb.
Item
Air Hyd. Scissor Lift Table 24x48
Includes
Pneumatic upper travel limit switch and safety toe guards
Frame Material
Steel
Power Source
80 CFM & 80 PSI
Color
Blue
Material
Steel

Description

Rotary Air/Hydraulic Scissor Lift Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.