Zoro Homepage

Rotary Manual Alum Drum Pump, 2" Bung

  • Mfr # ADP-55

  • Zoro # G5440998


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Use With
Light Oils
Application
To Transfer Light Oils
Includes
Hose
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP-55
Zoro #
G5440998
UPC #
691215000871
Country of Origin
Taiwan, Province of China

Details

Item
Rotary Manual Alum Drum Pump,2" Bung
Action Type
Rotary
For Use With
Light Oils
Application
To Transfer Light Oils
Includes
Hose
Housing Material
Aluminum
Housing Material - Pumps
Aluminum

Description

Rotary Manual Alum Drum Pump,2 In. Bung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.