Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTATING DRUM CART - OPTIONAL DRIP PAN

  • Mfr # RDC-60-DPN

  • Zoro # G601793513


product price: $57.35
/ea

Key Features

Overall Height
7.1563
Overall Length
12
Overall Width
9 in.
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-60-DPN
Zoro #
G601793513
UPC #
691215052979
Country of Origin
United States

Dimensions

Overall Height
7.1563
Overall Length
12
Overall Width
9 in.
Width (In.)
9
Height
8 in
Depth
12

Details

Material
Plastic
Color
Gray
Load Capacity
1 gal
Assembled
No
For Use With
RDC-60-NC, RDC-60-5-PU, RDC-60-5-PO, RDC-60-5-SS
Features
Bracket design conveniently hold drip pan. Drip pan saves the mess drums make. Plastic construction easily holds drum leakage. Simple design is easy to install
Color/Finish
Gray
Includes
(1) Plastic Drip Pan
Weight
2
Application
The economy rotating drum cart optional drip pan with brackets.

Description

The Economy Rotating Drum Cart optional drip pan with brackets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.