This item is Discontinued.

Vestil Round Carousel, Smooth Plate, 30" CA-TP-30-R-SM

Round Carousel, Smooth Plate, 30" (Discontinued)

  • Mfr # CA-TP-30-R-SM
  • Zoro # G1740958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-TP-30-R-SM
Zoro #
G1740958
UPC #
691215085038
Country of Origin
United States

Dimensions

Height
0.19 in
Overall Length
30
Top Outside Dia.
30

Details

Item
Round Carousel,Smooth Plate,30"
Load Capacity
4000
Material
Steel
Finish
Painted
Color
Blue

Description

Round Carousel,Smooth Plate,30"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.