This item is Discontinued.

Vestil Round Indoor Metal Can, Red, Metal, 23.5 in TR-MXR-48-RD

Round Indoor Metal Can, Red, Metal, 23.5 in (Discontinued)

  • Mfr # TR-MXR-48-RD
  • Zoro # G401795137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-MXR-48-RD
Zoro #
G401795137
UPC #
691215132459
Country of Origin
China

Dimensions

Height
32.75 in
Overall Width
23.5 in
Length
23.5
Depth
23.5

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Red
Material
Metal
Finish
Powder Coated
Features
Clear visibility of contents. Compact design for simple placement. Smooth finish on rim for safe maneuvering. Lidless unit for easy gathering

Description

The expanded metal trash cans are perfect for a variety of settings. The mesh style metal design allows for the amount level to be determined easier and allow for an easier cleanup. The strong, yet lightweight, construction withstands adverse conditions on a consistent basis and be moved easily without the need of extra personnel when empty. Available in a variation of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.