Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Rigid Caster 2 In. Diameter x 1 In. Width 55 Lb. Capacity Black

  • Mfr # CST-VE-2X1RU-R

  • Zoro # G612449850


product price: $2.85
/ea
Sold in multiples of 14 for $39.90

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
2 in
Wheel Width
2.875 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
2 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-2X1RU-R
Zoro #
G612449850
UPC #
691215072694
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
2.875 in
Mounting Plate Size
2 in x 1 in
Overall Height
3-3/4 in
Mounting Plate Length
3.75 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Frame Finish
White Zinc
Features
Hard rubber caster wheels are recommended for general duty applications or whenever easy rolling is desired. Temperature rating -20 to 160°F
Includes
(1) Rubber Rigid Caster
Caster Brake Included
No
Color
Black
Load Capacity
55 lb

Description

Hard rubber caster wheels are recommended for general duty applications or whenever easy rolling is desired. The tread of these wheels allows a quiet mobility solution but the material can crack when subjected to certain impact or shock. These wheels offer great floor protection and are also resistant to water, oil and most chemicals.


  • • Temperature rating -20 degrees F to 160 degrees F
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.