Zoro Homepage

Rubber Rigid Caster 4 In. Diameter x 2 In. Width 396 Lb. Capacity Black

  • Mfr # CST-VE-4X2MR-R

  • Zoro # G112449718


product price: $21.39
/ea
Sold in multiples of 2 for $42.78

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-4X2MR-R
Zoro #
G112449718
UPC #
691215025720
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
4-1/2 in
Mounting Plate Length
4.5 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Includes
(1) Rubber Rigid Caster
Features
Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Temperature rating -40 to 160°F
Color
Black
Caster Brake Included
No
Load Capacity
440 lb

Description

Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.


  • • Temperature rating -40 degrees F to 160 degrees F
  • • Lightweight water resistant Aluminum core
  • • Zinc Plated finish
  • • Anti-corrosive & rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.