
Rubber Swivel With Total Brake Caster 6 In. Diameter x 2 In. Width 771 lb Black/Gray
Mfr # CST-VE-6X2MRA-SWTB
Zoro # G712449606
product price: $25.39
/ea
Sold in multiples of 2 for $50.78
Key Features
Wheel/Tread Material
Rubber
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-VE-6X2MRA-SWTB
Zoro #
G712449606
UPC #
691215026253
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-5/8 in
Mounting Plate Length
7.625 in
Details
Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Includes
(1) Rubber Swivel with Total Brake Caster
Color
Black
Frame Finish
Zinc Plated
Features
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Temperature rating -40 to 160°F
Caster Brake Included
Yes
Load Capacity
771 lb
Description
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.
- • Temperature rating -40 degrees F to 160 degrees F
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Ideal for a wide variety of industrial applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.