This item is Discontinued.

Vestil Scissor Cart, SS, 800 lb. Cap CART-800-D-SS

Scissor Cart, SS, 800 lb. Cap (Discontinued)

  • Mfr # CART-800-D-SS
  • Zoro # G5425686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-800-D-SS
Zoro #
G5425686
UPC #
691215115766
Country of Origin
India

Dimensions

Overall Width
23.5
Height
36 in
Width
23.5

Details

Load Capacity
800 lb.
Item
Stainless Steel Scissor Cart,800 lb.
Color
Silver
Material
304 Stainless Steel
For Use With
These carts are suitable for most food, medical, and pharmaceutical industry settings.

Description

Stainless Steel Scissor Cart,800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.