Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L, Caster Dia.: 5"

  • Mfr # CART-24-15-DC

  • Zoro # G2584541


product price: $3,395.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Motor
Lift Mobility
Electric Lift, Manual Push
Lift Control
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-24-15-DC
Zoro #
G2584541
UPC #
691215010399
Country of Origin
United States

Dimensions

Lifting Height Max.
42 1/2 in
Lifting Height Min.
9 in
Platform Length
48 in
Caster Dia.
5"
Caster Wheel Dia.
4 in
Platform Width
24 in
Overall Length
59 in
Overall Height
36 in
Overall Width
36 in
Handle Height
36 in
Overall LxWxH
59 in x 36 in x 36 in
Maximum Lifting Height
42 1/2 in
Wheel Diameter
4 in
Minimum Lifting Height
9 in
Platform LxW
48 in x 24 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Motor
Lift Mobility
Electric Lift, Manual Push
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
1,500 lb
Lift Voltage
12V DC
Caster Material
Phenolic
Caster Wheel Type
(2) Rigid, (2) Swivel with Lock
Item
Powered-Lift/Manual-Push Mobile Scissor-Lift Table
Includes
Battery Charger, Push Button, Key-Operated ON/OFF Control
Up Speed Seconds
17 sec
Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Lock
Number of Posts
0
Operation
Powered
Wheel Type
Tread on Core
Brake Type
Face Contact Brake
Platform Type
Solid
Wheel/Tread Material
Phenolic
Wheel Configuration
(2) Swivel with Brake, (2) Rigid
Handle Type
Raised
Charger Type
On-Board
Battery Voltage
DC
Platform Material
Steel

Description

Powered, Lift Mechanism Motor, Lift Control Push Button, Load Capacity 1,500 lb, Platform Material Steel, Platform Length 48 in, Platform Width 24 in, Overall Length 59 in, Overall Width 48 in, Overall Height 42 1/2 in, Minimum Lifting Height 9 in, Maximum Lifting Height 42 1/2 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel with Brake, Brake Type Face Contact Brake, Platform LxW 48 in x 24 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.