Zoro Homepage

SCISSOR LIFT TABLE 20X40 2000 CAPACITY AC

  • Mfr # SCTAB-2000-2040-AC

  • Zoro # G4862404


product price: $3,286.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb.
Platform Length
40-3/8 in.
Overall Height
32 in.
Max. Work Height
32 in.
Overall Width
20-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTAB-2000-2040-AC
Zoro #
G4862404
UPC #
691215323499
Country of Origin
United States

Dimensions

Platform Length
40-3/8 in.
Overall Height
32 in.
Max. Work Height
32 in.
Overall Width
20-1/2 in.
Overall Length
51-1/2 in.
Platform Depth
40-3/8 in.
Width
20.5
Platform Width
20-3/8 in.
Height
32

Details

Load Capacity
2,000 lb.
Item
20x40 Scissr Lft Tble AC Pwr 2K
Power Source
Electric - Corded
Color
Blue
Frame Material
Steel
Material
Steel
Includes
AC Power, torsion tubes for side-to-side stability, and pressure flow control valve for controlled lowering
Phase
Three Phase
Voltage
460V
HP
1.5 hp

Description

Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.