ScissorCart, 37in, 173/4in, Steel, 330lb
- Mfr # CART-330-M
- Zoro # G4863016
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Length
35.5
Overall Width
17.75
Width
17.75
Overall Height
28.5
Overall Length
35.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CART-330-M
- Zoro #
- G4863016
- UPC #
- 691215326384
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- For Use With
- The centrally located hand crank allows the user to raise and lower the platform to a more exact level.
- Features
- Hand crank for precise positioning. Large capacity for lifting objects both big and small. Powder coated finish for long term toughness. Smooth steel top minimizes abrasions
- Weight
- 85
- Finish
- Powder Coat
- Load Capacity
- 330 lb
- Operation
- Manual
- Brake Type
- Floor Lock
- Platform Material
- Steel
- Lift Mechanism
- Hand Crank
- Lift Control
- Hand Winch
- Wheel Configuration
- (2) Rigid, (2) Swivel
- Wheel/Tread Material
- Polyurethane
- Powered
- Not Powered
- Includes
- Caster
- Item
- Scissor Cart
- Frame Material
- Steel
Dimensions
- Length
- 35.5
- Overall Width
- 17.75
- Width
- 17.75
- Overall Height
- 28.5
- Overall Length
- 35.5
- Depth
- 35.5
- Size
- 35.5 x 17.75 x 28.5
- Height
- 28.5
- Maximum Lifting Height
- 28 1/2 in
- Platform Width
- 17 3/4 in
- Wheel Diameter
- 4 in
- Platform Length
- 27 1/2 in
- Minimum Lifting Height
- 13 1/2 in
Description
Manual, Lift Mechanism Hand Crank, Lift Control Hand Winch, Load Capacity 330 lb, Platform Material Steel, Platform Length 27 1/2 in, Platform Width 17 3/4 in, Overall Length 37 in, Overall Width 17 3/4 in, Overall Height 28 3/4 in, Minimum Lifting Height 13 1/2 in, Maximum Lifting Height 28 1/2 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel, Brake Type Floor Lock, Platform LxW 27 1/2 in x 17 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.