This item is Discontinued.

Vestil SELF-DUMP HOPPER HD 3.5 CU YD 6K SILVER LINING D-350-HD-SL

SELF-DUMP HOPPER HD 3.5 CU YD 6K SILVER LINING (Discontinued)

  • Mfr # D-350-HD-SL
  • Zoro # G301793189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-350-HD-SL
Zoro #
G301793189
UPC #
691215340106
Country of Origin
United States

Dimensions

Outside Width
64.25"
Platform Length
79.375"
Overall Length
79.375
Overall Width
64.25
Overall Height
64.375
Size
79.375 x 64.25 x 64.375
Width (In.)
64.25
Depth
79.375
Height
64.375

Details

Material
Steel
Color
Silver Lining
Load Capacity
6000 lb
Assembled
Yes
Application
A Hydraulic Dumping Hopper minimizes manual labor, while keeping workers safe.
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Includes
Safety Restraint
Volume Capacity
3.5 yd³
Features
Automatic bumper release dumps when it contacts the side of the dumpster. Returns to upright and locked position automatically. Full-length fork tube provide a solid base. Safety chain restraint secures the hopper to the fork truck

Description

This Heavy Duty Self-Dumping Steel Hopper with Bumper Release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.