This item is Discontinued.

Vestil Semi-Live Hardwood Lever Jack For Platform Trucks VHPT-SL-JACK

Semi-Live Hardwood Lever Jack For Platform Trucks (Discontinued)

  • Mfr # VHPT-SL-JACK
  • Zoro # G1752891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPT-SL-JACK
Zoro #
G1752891
UPC #
691215096188
Country of Origin
United States

Dimensions

Overall Height
43.8125
Overall Length
64.0625
Overall Width
12-1/4 in.
Platform Length
64.0625"
Depth
64.0625
Height
43.8125
Width
12.25

Details

Material
Steel
Color
Yellow
Load Capacity
600 lb
Item
Semi-Live Lever Jack for Platform Trucks
Assembled
No
Includes
(1) Steel Semi-Live Lever Jack for Platform Trucks
Features
Optional semi-live lever jack for ideal operation. Ideal for the steel and hardwood platform trucks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Application
This semi-live lever jack option is for the Hardwood & steel platform trucks.
Weight
23
Caster Material
Poly on Steel
Caster Wheel Type
Rigid

Description

Semi-Live Lever Jack for Platform Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.