Semi Steel Rigid Caster 6 In. x 2 In. 1,200 Lb. Capacity Silver

  • Mfr # CST-VE-6X2MA-R

  • Zoro # G212450003


product price:  $22.59
/ea
Sold in multiples of 2 for $45.18

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Includes
(1) Semi Steel Rigid Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-6X2MA-R
Zoro #
G212450003
UPC #
691215073059
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Semi Steel Rigid Caster
Caster Brake Included
No
Color
Silver
Features
Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures. Temperature rating -45 to 800°F
Load Capacity
1200 lb

Description

This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures.


  • • Temperature rating -45 degrees F to 800 degrees F
  • • Zerk fitting
  • • High capacity
  • • Precision ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.