Semi Steel Swivel Caster 6 In. x 2 In. 1,200 Lb. Capacity Silver

  • Mfr # CST-VE-6X2MA-S

  • Zoro # G312449983


product price:  $28.15
/ea
Sold in multiples of 2 for $56.30

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Features
Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-6X2MA-S
Zoro #
G312449983
UPC #
691215026222
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures.
Color
Silver
Includes
(1) Semi Steel Swivel Caster
Caster Brake Included
No
Load Capacity
1200 lb

Description

This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures.


  • • Temperature rating -45 degrees F to 800 degrees F
  • • Zerk fitting
  • • High capacity
  • • Precision ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.