Zoro Homepage

Side-hanging Ey Shop Ticket Holders, PK25

  • Mfr # SHOPT-S

  • Zoro # G2312690


product price: $53.65
/pk 25, $2.15/ea

Key Features

Material
Vinyl
Width
12.125
Height
0.0625
Type
Hanging Eyelet
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOPT-S
Zoro #
G2312690
UPC #
691215078788
Country of Origin
United States

Dimensions

Width
12.125
Height
0.0625

Details

Item
SIDE-HANGING EYELET SHOP TICKET HOLDERS
Material
Vinyl
Type
Hanging Eyelet
Color
Clear
Features
Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text

Description

SIDE-HANGING EYELET SHOP TICKET HOLDERS, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.