
Sign, Caution, 10.5x7.5", Aluminum, .080, SI-C-26-A-AL-080 (Discontinued)
- Mfr # SI-C-26-A-AL-080
- Zoro # G2938798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-C-26-A-AL-080
Zoro #
G2938798
UPC #
691215206044
Country of Origin
United States
Dimensions
Height
7-1/2"
Width
10-1/2"
Details
Item
Aluminum Sign
Legend
Low Ceiling
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Background Color
Yellow
Header Legend Color
Yellow
Printed Language
English
Header
Caution
Sign Subject Matter
Low Ceiling
Sign Legend Text Color
Black
Header Background Color
Black
Description
Sign,Caution,10.5x7.5 In.,Aluminum,.080
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.