This item is Discontinued.

Vestil Sign, Caution, 14.5x10.5", Aluminum, .080, SI-C-22-C-AL-080 SI-C-22-C-AL-080

Sign, Caution, 14.5x10.5", Aluminum, .080, SI-C-22-C-AL-080 (Discontinued)

  • Mfr # SI-C-22-C-AL-080
  • Zoro # G2143990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-C-22-C-AL-080
Zoro #
G2143990
UPC #
691215204965
Country of Origin
United States

Dimensions

Height
10-1/2"
Width
14-1/2"

Details

Item
Aluminum Sign
Legend
Wet Paint
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Header Legend Color
Yellow
Header
Caution
Header Background Color
Black
Printed Language
English
Sign Subject Matter
Wet Paint
Sign Background Color
Yellow

Description

Sign,Caution,14.5x10.5 In.,Aluminum,.080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.