
Sign, Caution, 18.5x12.5", Label/Decal, .01, SI-C-22-D-LB-011 (Discontinued)
- Mfr # SI-C-22-D-LB-011
- Zoro # G2143893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-C-22-D-LB-011
Zoro #
G2143893
UPC #
691215205030
Country of Origin
United States
Dimensions
Height
12-1/2"
Width
18-1/2"
Details
Item
Vinyl Label Sign
Legend
Wet Paint
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Subject Matter
Wet Paint
Printed Language
English
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
Sign Legend Text Color
Black
Header Background Color
Black
Description
Sign,Caution,18.5x12.5 In.,Label/Decal,.011
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.